Shop MAKITA
See all product information
Create Account
Sheet Metal Screw, M4 x 12 mm
- Mfr # 266026-4
- Zoro # G3665798
product price:Â
$
0.99
/ea
Sold in multiples of 9 for
$8.91
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Screw Size
M4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266026-4
- Zoro #
- G3665798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- M4
- Fastener Length
- 12 mm
Details
- System of Measurement
- Metric
- Item
- Sheet Metal Screw
Description
266026-4 Tapping Screw Bind Ct 4X12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.