Shop Vacuum, 15 in H, 14 in L

  • Mfr # XCV21ZX

  • Zoro # G506171386


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Cordless Tool Battery Type
Li-Ion
Static Pressure
44 in
Vacuum Filtration Type
HEPA
Number of Motor Stages
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCV21ZX
Zoro #
G506171386
UPC #
088381898812
Country of Origin
China

Dimensions

Power Cord Length
Cordless
Tank Size
2.1 gal
Width
13 1/8 in
Height
14 1/2 in
Length
14 3/8 in
Vacuum Hose Dia.
1 in
Vacuum Hose Length
11 ft

Details

Item
Cordless Shop Vacuum
Battery Capacity
5 Ah
Cordless Tool Battery Type
Li-Ion
Static Pressure
44 in
Vacuum Filtration Type
HEPA
Number of Motor Stages
3
Includes
(10) Plastic Disposal Bags (195432-5), (3) Tool Cuff Adapters (417765-1, 424379-9, 417766-9), Anti-Static Hose (195433-3), Damper Filter (424377-3), HEPA Filter (197166-6), Pre-Filter (195553-3), Storage Caddy (127621-4)
Voltage
36V
Tank Material
Not Rated
Features
Large Rubber Bumper, Locking Cover for added Protection of Batteries, Oversized On-Off Switch, Quick-Release Metal Latches, Rear Casters Feature Locking Lever
Vacuum Collection Type
Disposable Bag
Weight
14 lb
Filter Efficiency
99.97% at 0.3 microns
Vacuum Power Source
Cordless
Plug Type
Cordless
Vacuum Pickup Type
Dry
Includes Charger
No
Includes Battery
No
Motor Efficiency Type
Brushless
Battery Run Time
80 min
Vacuum Air Flow
74 cfm
Sound Level
64 dBA
No. Batteries Included
0

Description

Cordless Dust Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.