Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum

  • Mfr # XCV23Z

  • Zoro # G703456927


product price: $669.00
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
44 in
Tank Material
Plastic
Tank Size
4 gal
Tank Wet Capacity
3 1/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCV23Z
Zoro #
G703456927
UPC #
088381898911
Country of Origin
China

Dimensions

Tank Size
4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5.5 in

Details

Item
Cordless Wet/Dry Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
44 in
Tank Material
Plastic
Tank Wet Capacity
3 1/4 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Voltage
36V
Weight
17 lb
Features
Efficient Cloth Filter Captures Small Dust Particulates, Large Rubber Bumper Helps Prevent Damage to the Work Environment, Removable Storage Box for Storing Attachment and Batteries
Includes
(10) Plastic Disposal Bags, 1 1/4 in x 5 3/5 in Anti-Static Hose, 11 in Floor Nozzle, Aluminum Telescoping Wand, Curved Pipe Handle with Lock, Long Nozzle
Motor Efficiency Type
Brushless
Average Brush Life
100 min
Vacuum Air Flow
74 cfm
Vacuum Power Source
Cordless
Sound Level
64 dBA
Vacuum Filtration Type
Standard
Includes Battery
No

Description

Dust Extractor/Vacuum, Vacuum Power Source Cordless, Filter Efficiency Not Rated, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 74 cfm, Static Pressure 44 in, Sound Level 64 dBA, Tank Material Plastic, Tank Size 4 gal, Tank Wet Capacity 3 1/4 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current Not Applicable, Frequency Not Rated, Voltage 36V DC, Weight 17 lb, Average Brush Life 100 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.