Zoro Homepage

Spade Bit, 15/16" x 6"

  • Mfr # 714165-A

  • Zoro # G3992661


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Primary Material Application
Wood
Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714165-A
Zoro #
G3992661
UPC #
088381935173
Country of Origin
China

Dimensions

Shank Size
15/16 in
Diameter
15/16 in

Details

Item
Spade Bit,15/16" x 6"
Primary Material Application
Wood

Description

Spade Bit,15/16 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.