SQ3, Square, Power Bit, 3-1/2", PK50
Mfr # A-99150
Zoro # G1494223
product price: $52.29
/pk 50, $1.05/eaKey Features
Bit Style
Square Recess
Overall Length
3-1/2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-99150
Zoro #
G1494223
UPC #
088381482455
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-1/2"
Hex Shank Size
1/4"
Overall Bit Length
3-1/2"
Fastening Tool Tip Size
SQ3
Point Size
#3
Details
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
Finish
Manganese Phosphate
For Use With
High Torque Impact Drivers and Driver Drills
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Power Bits
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.