Zoro Homepage

Staple Gun, Air Powered, 16 ga Staple

  • Mfr # AT1150A

  • Zoro # G114652635


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Includes
311006-A Air Fitting, A0316-0311 Hook, A09070001 Oil Supply, A09080-171 Safety Goggles, A0913-0011 Hex Wrench
Firing Mode
Contact
Tool Weight
5.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT1150A
Zoro #
G114652635
UPC #
088381077491
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11 3/8 in
Min. Hose Size
1/4 in
For Staple Leg Length
1 in to 2 in
Overall Width
3 7/16 in
Depth Control
Yes
Overall Length
14 1/2 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Includes
311006-A Air Fitting, A0316-0311 Hook, A09070001 Oil Supply, A09080-171 Safety Goggles, A0913-0011 Hex Wrench
Firing Mode
Contact
Tool Weight
5.1 lb
Housing Material
Aluminum
Exhaust Location
Top
Max. Air Pressure
120 psi
For Staple Gauge
16 ga
Min. Air Pressure
65 psi
Air Consumption
3.7 scfm
Staple Capacity
140
Power Source
Air Powered
Fastener Type
Flooring, Roofing
For Staple Type
Crowned
Duty Rating
Not Rated

Description

Staple Gun, Air-Powered, Air Consumption 3.7 scfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 65 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Makita, Firing Mode Bump, Depth Control Yes, Fastener Type Flooring, Roofing, For Staple Leg Length 1 in to 2 in, For Staple Type Crowned, For Staple Gauge 16 ga, Staple Capacity 140, Duty Rating Not Rated, Housing Material Aluminum, Overall Height 11 3/8 in, Overall Length 14 1/2 in, Overall Width 3 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.