Stick Light, 18V DC, 4 hr

  • Mfr # ML183
  • Zoro # G4967042
product price: 
$
74.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Power Source
Cordless
Lamp Type
Fluorescent
Corded/Banded
Cordless
Focus
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML183
Zoro #
G4967042
UPC #
088381052269
Country of Origin
Multiple

Dimensions

Tool Length
16 1/4 in
Battery Size
18V
Tool Width
3 3/4 in
Maximum Height
6 1/16 in

Details

Item
Stick Light
Voltage
18V DC
Power Source
Cordless
Lamp Type
Fluorescent
Corded/Banded
Cordless
Focus
Fixed
Corded/Cordless
Cordless
Water Penetration Rating
Not Rated
Number of Batteries
1
Battery Included / Bare Tool
Bare Tool
Switch Type
Push Button
Included Charger
No
Tool Weight
0.8 lb
Light Output Mode
High
Lens Material
Polycarbonate
Charging Time
1 hr.
Battery Platform
18V NiCd
Number of Batteries Included
0
Lamp Life Battery Capacity Rating
2.6 Ah
Cordless Tool Kit Contents
Bare Tool
Lamp Life at Maximum Lumens Rating
4 hr
Number of Light Output Modes
1
Compatible Battery Model Number
1822, 1833, 1834, 1835
Mount Type
Hang Hook
Run Time
4 hr
Compatible Charger Model Number
DC1801, DC1803, DC1804, DC1822
Product Type
Stick Light
Brightness Level
375 lm
Battery Manufacturer Part Number
1822, 1833, 1834, 1835
Battery Type
NiMH
Charger Manufacturer Part Number
DC1801; DC1803; DC1804; DC1822
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Stick Light, Product Type Stick Light, Brightness Level 375 lm, Light Output Mode High, Mount Type Hang Hook, Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 1822, 1833, 1834, 1835, Compatible Charger Model Number DC1801, DC1803, DC1804, DC1822, Focus Fixed, Included Charger No, Lamp Life at Maximum Lumens Rating 4 hr, Lamp Life Battery Capacity Rating 2.6 Ah, Lamp Type Fluorescent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews