Shop MAKITA

Stick Light, 40V DC, 710 lm

  • Mfr # ML002G
  • Zoro # G801916101

product price: 
$
99.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
CAN ICES-005(B)/NMB-005(B)
Lamp Type
LED
Lumens
710 lm
Light Output Mode
High
Number of Batteries
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML002G
Zoro #
G801916101
UPC #
088381730174
Country of Origin
China

Dimensions

Tool Length
14 3/4 in
Tool Width
3 3/8 in
Maximum Height
5 9/16 in
Fits Chest Size
20 High Luminance LEDs, Built-in USB Port for Charging Portable Electronic Devices, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, Impact-Resistant Construction, Dust and Water Resistance

Details

Item
Stick Light
Standards
CAN ICES-005(B)/NMB-005(B)
Lamp Type
LED
Lumens
710 lm
Light Output Mode
High
Number of Batteries
0
Corded/Cordless
Cordless
Tool Weight
1.01 lb
Switch Type
Push Button
Special Features
180 Degrees Lantern, 20 High Luminance LEDs, 3-Modes (360 Degrees Lantern Flashlight), 360 Degrees Metal Hang Hook, Built-In USB Port
Focus
Spot/Flood Combination Beam
Use With Battery Mfr. No.
373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), Mfr No. BL4050F, Mfr No. BL4080F
Power Source
Cordless
Water Penetration Rating
Not Rated
Voltage
40V DC
Lamp Life
51 hr
Features
20 High Luminance LEDs, Built-in USB Port for Charging Portable Electronic Devices, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, Impact-Resistant Construction, Dust and Water Resistance
Included Charger
No
Charger Replacement
373WA9, Mfr No. DC40RB
Brightness Level
130 lm, 340 lm, 710 lm
Battery Platform
XGT(R)
Lamp Life at Maximum Lumens Rating
10 hr
Minimum Brightness Level
130 lm
Head Type
Rotating
Number of Batteries Included
0
Run Time
10 hr, 16 hr, 18 hr, 29 hr, 32 hr, 51 hr
Compatible Battery Model Number
BL4025, BL4040
Maximum Brightness Level
710 lm
Product Type
Stick Light
Compatible Charger Model Number
DC40RA
Cordless Tool Kit Contents
Bare Tool
Number of Light Output Modes
1
Lamp Life Battery Capacity Rating
4 Ah
Mount Type
Hook
Charger Manufacturer Part Number
DC40RA
Battery Manufacturer Part Number
BL4025, BL4040
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Stick Light, Product Type Stick Light, Battery Platform XGT(R), Brightness Level 130 lm, 340 lm, 710 lm, Light Output Mode High, Mount Type Hook, Cordless Tool Kit Contents Bare Tool, Run Time 10 hr, 16 hr, 18 hr, 29 hr, 32 hr, 51 hr, Voltage 40V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL4025, BL4040, Compatible Charger Model Number DC40RA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.