Straight Cut Jig Saw Blade, 4-1/8 in L, 9, High Carbon Steel Body
- Mfr # 792529-7
- Zoro # G116312087
product price:Â
$
18.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth Type
Ground and Tapper
Shank Type
Tang
Material
High Carbon Steel
Type
Straight Cut
Teeth per Inch
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 792529-7
- Zoro #
- G116312087
- UPC #
- 88381100762
- Country of Origin
- Canada
Details
- Teeth Type
- Ground and Tapper
- Shank Type
- Tang
- Material
- High Carbon Steel
- Type
- Straight Cut
- Teeth per Inch
- 9
- Applicable Materials
- Fiberboard, Plastic, Plywood and Wood
Description
Makita jig saw blade straight cut, 4-1/8 in length, 9, ground and tapper teeth, tang shank, high carbon steel body, applicable materials: fiberboard, plastic, plywood and wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.