Zoro Homepage

String Trimmer Couple Shaft Attachment

  • Mfr # EM409MP

  • Zoro # G415832354


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Includes
13 in String Trimmer Couple Shaft Attachment; Rapid Load Bump and Feed Trimmer Head (191R00-0)
Cutting Width
13 in
Overall Length
34 3/4 in
Material
Steel
Compatible Product Type
Makita Couple Shaft Power Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM409MP
Zoro #
G415832354
UPC #
088381574693
Country of Origin
China

Dimensions

Cutting Width
13 in
Overall Length
34 3/4 in
Overall Width
7 1/4 in
Diameter
13 in

Details

Item
String Trimmer Couple Shaft Attachment
Includes
13 in String Trimmer Couple Shaft Attachment; Rapid Load Bump and Feed Trimmer Head (191R00-0)
Material
Steel
Compatible Product Type
Makita Couple Shaft Power Heads
Product Type
String Trimmer Attachment

Description

String Trimmer Couple Shaft Attachment, Product Type String Trimmer Attachment, Overall Width 7 1/4 in, Overall Length 34 3/4 in, Diameter 13 in, Compatible Product Type Makita Couple Shaft Power Heads, Includes 13 in String Trimmer Couple Shaft Attachment; Rapid Load Bump and Feed Trimmer Head (191R00-0), Material Steel, Cutting Width 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.