Zoro Homepage

String Trimmer Couple Shaft Attachment

  • Mfr # ER400MP

  • Zoro # G715832320


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Includes
Bump and Feed Trimmer Head, M8 x 1.25 RH (197297-1); Curved String Trimmer Couple Shaft Attachment
Cutting Width
17 in
Product Type
String Trimmer Attachment
Compatible Product Type
GUX01Z Couple Shaft Power Heads, XUX01Z Makita Cordless, XUX02Z Couple Shaft Power Heads
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER400MP
Zoro #
G715832320
UPC #
088381467070
Country of Origin
China

Dimensions

Cutting Width
17 in
Overall Length
31 in
Diameter
16 1/8 in
Overall Width
10 5/8 in

Details

Item
String Trimmer Couple Shaft Attachment
Includes
Bump and Feed Trimmer Head, M8 x 1.25 RH (197297-1); Curved String Trimmer Couple Shaft Attachment
Product Type
String Trimmer Attachment
Compatible Product Type
GUX01Z Couple Shaft Power Heads, XUX01Z Makita Cordless, XUX02Z Couple Shaft Power Heads
Compatible Manufacturer Number
GUX01Z, XUX01Z, XUX02Z

Description

String Trimmer Couple Shaft Attachment, Product Type String Trimmer Attachment, Overall Width 10 5/8 in, Overall Length 31 in, Diameter 16 1/8 in, Compatible Product Type GUX01Z Couple Shaft Power Heads, XUX01Z Makita Cordless, XUX02Z Couple Shaft Power Heads, Compatible Manufacturer Number GUX01Z, XUX01Z, XUX02Z, Includes Bump and Feed Trimmer Head, M8 x 1.25 RH (197297-1); Curved String Trimmer Couple Shaft Attachment, Cutting Width 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.