Zoro Homepage

String Trimmer Head, Black

  • Mfr # 198386-5

  • Zoro # G422605095


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198386-5
Zoro #
G422605095
UPC #
088381484800
Country of Origin
China

Description

String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 4.1 in, Material Plastic, Compatible Manufacturer Number XRU04Z, XRU11Z, Trimmer Line Shape Twisted, Overall Length Not Applicable, Compatible Grainger Part Number 436L89, 52AZ28, Compatible Product Type String Trimmers, Includes 0.08 in Standard Twisted Quiet Trimmer Line, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.