Zoro Homepage

Sub Comp, Driver Drill Kit, 1/2 in, 1.5 Ah, 1/2 in, 18V DC

  • Mfr # XFD15SY1B

  • Zoro # G806171390


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFD15SY1B
Zoro #
G806171390
UPC #
088381733090
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
5 7/8 in

Details

Item
Drill-Driver Kit
Voltage
18 V DC
Includes
(1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Tool Weight
2.9 lb
Handle Type
Pistol Grip
Drill Chuck Type
Keyless
Power Source
Cordless
Charger Included
Yes
Charger Model
DC18SD
Number of Speed Settings
2
Battery Series
LXT(R)
Cordless Drill Class
Subcompact
Switch Type
Trigger
Built-In Light
Yes
Minimum Speed
0 RPM
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger, (1) Tool Bag
Drilling Capacity in Steel
1/2 in
Variable Speed
Yes
Jobsite Light Included
Yes
Drilling Capacity in Wood
1 7/16 in
Reversible
Reversible
Includes Battery
Battery Included
Speed Control
Variable
Battery Platform
LXT(R)
Number of Chargers Included
1
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)
Motor Type
Brushless
Chuck Type
Keyless
Torque - Minimum
0 in-lb
Battery Type
Pouch
Safety Features
Electric Brake
Speed - Minimum
0 RPM
Charger Manufacturing Model Number
DC18SD
Speed - Maximum
1,700 RPM
Battery Chemistry
Li-Ion
Clutch Settings
21+Drill Mode
Tool Series
LXT(R)
Product Type
General Purpose
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
BL1820B
Torque - Maximum
350 in-lb

Description

Drill-Driver Kit, Voltage 18 V DC, Battery Capacity (1) 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.9 lb, Includes (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.