Shop MAKITA
See all product information
Create Account
Super Thin Cut-Off Wheel, 6 in dia x 1/16 in Thick, 7/8 in Center Hole, 46 grit
- Mfr # 724117-A-25
- Zoro # G816517539
product price:Â
$
103.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Suitable For Use With
6 in Angle Grinders
Overall Thickness
1/16 in
Overall Diameter
6 in
Maximum Operating Speed
10185 rpm
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724117-A-25
- Zoro #
- G816517539
- UPC #
- 88381939997
- Country of Origin
- United States
- Suitable For Use With
- 6 in Angle Grinders
- Maximum Operating Speed
- 10185 rpm
- Grit
- 46
- Specification
- OSHA 29 CFR 1910 1200
- Bond Type
- Resin
- Applicable Materials
- Ferrous Metals, Steel and Cast Iron
- Wheel Type
- Super Thin
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Thickness
- 1/16 in
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
Description
Makita cut-off wheel super thin, 6 in wheel dia, 1/16 in wheel thickness, 7/8 in center hole, 46 grit, medium grade, aluminum oxide abrasive, 10,185 rpm maximum, resin bond, applicable materials: ferrous metals, steel and cast iron, for use with: 6 in angle grinders, OSHA 29 CFR 1910 1200 specifications met.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.