Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Teal, Canvas, 6 Pockets

  • Mfr # 831284-7

  • Zoro # G4386076


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
22"
Color
Black, Teal
Material
Canvas
Features
Carrying Handle With Padded Grip, Double-Wall Construction
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831284-7
Zoro #
G4386076
UPC #
788809813501
Country of Origin
China

Dimensions

Width
22"
Overall Width
23 in
Overall Height
12 in
Overall Depth
12 in
Depth
14"
Height
6"
Length
23 in
Overall Length
23 in
Interior Height
260 mm
Interior Width
560 mm
Interior Depth
290 mm

Details

Item
Tool Bag
Color
Black, Teal
Material
Canvas
Features
Carrying Handle With Padded Grip, Double-Wall Construction
Number of Pieces
1
Number of Inside Pockets
0
Number of Pockets
6
Closure Type
Zipper
Number of Outside Pockets
6
Includes
Strap
Number of Bags
1
Primary Application
General Purpose
Bag Style
Wide-Mouth
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Total Storage Capacity
1.91 cu ft
Strap Material
Polyester
Total Load Capacity
44 lb
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Hammers, Pliers, Screwdrivers, Sockets, Wrenches
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 12 in, Overall Width 23 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Teal, Shape Rectangle, Features Carrying Handle With Padded Grip, Double-Wall Construction, Includes Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 0, Number of Outside Pockets 6, Number of Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.