Shop MAKITA
See all product information
Create Account
Tool Combination Kit, 40 V DC
- Mfr # GT202SU1D1
- Zoro # G122760759
product price:Â
$
533.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Type
Brushless
Battery Chemistry
Li-Ion
Hammer Drill - Chuck Size
1/2 in
All Product Types Included
Hammer Drill/Driver, Impact Driver
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT202SU1D1
- Zoro #
- G122760759
- UPC #
- 197050013682
- Country of Origin
- China
Dimensions
- Hammer Drill - Chuck Size
- 1/2 in
- Impact Driver - Drive Size
- 1/4 in
Details
- Motor Type
- Brushless
- Battery Chemistry
- Li-Ion
- All Product Types Included
- Hammer Drill/Driver, Impact Driver
- Power Source
- Cordless
- Includes Case
- Case Included
- Item
- Tool Combination Kit
- Tool Series
- XGT(R)
- Battery Series
- XGT(R)
- Impact Driver - Manufacturing Model Number
- GDT04Z
- Battery Platform
- XGT(R)
- Voltage
- 40 V DC
- Number of Chargers Included
- 1
- Charger Manufacturing Model Number
- DC40RC
- Hammer Drill - Manufacturing Model Number
- GPH03Z
- Impact Driver - Maximum Torque
- 2,040 in-lb
- Battery Manufacturing Model Number
- BL4025, BL4040F
- Number of Batteries Included
- 2
- Battery Capacity
- (1) 2.5 Ah, (1) 4.0 Ah
- Includes Battery
- Battery Included
- Number of Tools
- 2
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Tool Combination Kit, Voltage 40 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 4.0 Ah, Number of Batteries Included 2, Battery Series XGT(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.