Zoro Homepage

Tool Cuff Adapter, 38mm for 1-3/8" Hose

  • Mfr # P-70421

  • Zoro # G0701246


product price: $32.35
/ea

Key Features

Material
Plastic
Length
2-1/8"
Fits Vacuum Brand
Makita
For Vacuum Type
Shop Vacuum
For Use With
48Z875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-70421
Zoro #
G0701246
UPC #
088381700986
Country of Origin
Multiple

Dimensions

Length
2-1/8"

Details

Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Shop Vacuum
For Use With
48Z875
Item
Cuff
Fits Vacuum Models
VC4710, XCV04Z, XCV05PT, XCV05Z, XCV06Z, XCV07ZX
For Use With Mfr. Model Number
48Z875

Description

Cuff, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models VC4710, XCV04Z, XCV05PT, XCV05Z, XCV06Z, XCV07ZX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.