Zoro Homepage

Top Handle Jig Saw

  • Mfr # 4329K

  • Zoro # G4304237


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Amps
3.9
Blade Type
T-Shank
Handle Design
Top
Cutting Action
3-Position Orbital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4329K
Zoro #
G4304237
UPC #
088381083300
Country of Origin
China

Dimensions

Length of Stroke
11/16"
Cord Length
8 ft
Tool Length
8 7/8 in
Overall Length
8 7/8 in

Details

Corded/Cordless
Corded
Amps
3.9
Blade Type
T-Shank
Handle Design
Top
Cutting Action
3-Position Orbital
Strokes per Minute
500 to 3100
Adjustable Shoe
0 Degrees to 45 Degrees
Tool Weight
4.2 lb
Voltage
120 V AC
Item
Jigsaw
Corded/Banded
Corded
Blade System
Clamp
Features
Built In Dust Blower, Built in LED Light, Die Cast Aluminum Base, Orbital Action, Variable Speed
Speed Control
Dial
Includes
Blade (792529-7), Hex Wrench (783201-2), Tool Case (824572-9)

Description

Jigsaw, Voltage 120 V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8 ft, Tool Length 8 7/8 in, Tool Weight 4.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.