Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Saw, 6.5 in Dia, 4900 RPM

  • Mfr # GPS01Z

  • Zoro # G005386243


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Blade Dia.
6 1/2 in
Includes
Hex Wrench (783203-8)
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS01Z
Zoro #
G005386243
UPC #
088381749312
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Arbor Size
20 mm
Tool Length
13 5/8 in
Overall Length
13 5/8 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in

Details

Item
Track Saw
Voltage
40 V DC
Includes
Hex Wrench (783203-8)
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
Tool Weight
11 lb
Bevel Stops
22.5 Degrees , 45 Degrees
Brushless Motor
Yes
Speed Control
Variable
Wireless Tool Tracking
Yes
Battery Model No.
Mfr. No. BL4040
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
XGT(R)
Charger Model
Mfr. No. DC40RA
Max. Blade Speed
4,900 RPM
Variable Speed
Yes
Track Included
No
Battery Type
Pouch
Track Direction
Single Sided
Bevel Tilt Direction
Right
Includes Battery
Tool Only
Product Badging
Auto-Start Wireless System, Soft Start, Star Protection Computer Controls(TM)
Saw Carriage Material
Aluminum
Bevel Angle - Minimum
-1 Degrees
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Blade Speed - Maximum
4,900 RPM
Motor Type
Brushless
Battery Platform
XGT(R)
Number of Batteries Included
0
Bevel Angle - Maximum
48 Degrees
Tool Series
XGT(R)
Safety Features
Electric Brake, Soft Start

Description

Track Saw, Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 4,900 RPM, Arbor Size 20 mm, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Track Included No, Saw Carriage Material Aluminum, Variable Speed Yes, Tool Length 13 5/8 in, Tool Weight 11 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 40 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.