Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TriggerValveAssemblyKit, ForFramingNailer

  • Mfr # HY00000959

  • Zoro # G201209834


product price: $19.99
/ea

Key Features

For Use With
Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer
Features
Long Lasting Performance
Includes
Trigger Valve Assembly Kit
Application
Framing Nailer
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HY00000959
Zoro #
G201209834
UPC #
088381553261
Country of Origin
China

Details

Item
Trigger Valve Assembly Kit
For Use With
Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer
Features
Long Lasting Performance
Includes
Trigger Valve Assembly Kit
Application
Framing Nailer
Number of Pieces
1
Compatible Product Type
Framing Nailer
Product Type
Trigger Valve Assembly Kit

Description

Trigger Valve Assembly Kit, For Use With Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer, Application Framing Nailer, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.