Zoro Homepage

Trimmer Head

  • Mfr # 191R00-0

  • Zoro # G003446048


product price: $29.29
/ea

Key Features

Overall Length
13 ft
Diameter
4 in
Compatible Product Type
String Trimmers
Trimmer Line Shape
Twisted
Product Type
Trimmer Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191R00-0
Zoro #
G003446048
UPC #
88381579445
Country of Origin
China

Dimensions

Overall Length
13 ft
Diameter
4 in

Details

Item
Trimmer Head
Compatible Product Type
String Trimmers
Trimmer Line Shape
Twisted
Product Type
Trimmer Head
Compatible Manufacturer Number
373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 787KY6, 787KY8, All M10 X 1.25LH Arbors including 391VJ6

Description

Trimmer Head, Product Type String Trimmer Head, Color Not Applicable, Diameter 4 in, Material Not Applicable, Compatible Manufacturer Number 373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 787KY6, 787KY8, All M10 X 1.25LH Arbors including 391VJ6, Trimmer Line Shape Twisted, Overall Length 13 ft, Compatible Product Type String Trimmers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.