Trimmer Line
Mfr # T-03414
Zoro # G715678034
product price: $46.69
/eaKey Features
Color
Orange
Compatible Product Type
Trimmer Heads
Product Type
String Trimmer Line
Overall Length
840 ft
Trimmer Line Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-03414
Zoro #
G715678034
UPC #
88381529631
Country of Origin
United States
Dimensions
Overall Length
840 ft
Diameter
0.095 in
Details
Item
Trimmer Line
Color
Orange
Compatible Product Type
Trimmer Heads
Product Type
String Trimmer Line
Trimmer Line Shape
Round
Material
Co-Polymer Nylon
Compatible Manufacturer Number
373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8
Description
Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Co-Polymer Nylon, Compatible Manufacturer Number 373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8, Trimmer Line Shape Round, Overall Length 840 ft, Compatible Product Type Trimmer Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.