Trimmer Line
Mfr # T-03420
Zoro # G915678056
product price: $74.09
/eaKey Features
Product Type
String Trimmer Line
Trimmer Line Shape
Round
Color
Orange
Diameter
0.095 in
Material
Co-Polymer Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-03420
Zoro #
G915678056
UPC #
88381529648
Country of Origin
United States
Dimensions
Diameter
0.095 in
Overall Length
1,400 ft
Details
Product Type
String Trimmer Line
Trimmer Line Shape
Round
Color
Orange
Material
Co-Polymer Nylon
Compatible Product Type
Trimmer Heads
Item
Trimmer Line
Compatible Manufacturer Number
373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8
Description
Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Co-Polymer Nylon, Compatible Manufacturer Number 373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8, Trimmer Line Shape Round, Overall Length 1,400 ft, Compatible Product Type Trimmer Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.