Zoro Homepage

Trimmer Line

  • Mfr # T-03442

  • Zoro # G215678091


product price: $17.59
/ea

Key Features

Product Type
String Trimmer Line
Material
Co-Polymer Nylon
Color
Red
Trimmer Line Shape
Round
Overall Length
230 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-03442
Zoro #
G215678091
UPC #
88381529662
Country of Origin
United States

Dimensions

Overall Length
230 ft
Diameter
0.105 in

Details

Item
Trimmer Line
Product Type
String Trimmer Line
Material
Co-Polymer Nylon
Color
Red
Trimmer Line Shape
Round
Compatible Product Type
Trimmer Heads
Compatible Manufacturer Number
373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8

Description

Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.105 in, Material Co-Polymer Nylon, Compatible Manufacturer Number 373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8, Trimmer Line Shape Round, Overall Length 230 ft, Compatible Product Type Trimmer Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.