Zoro Homepage

Tripod Light, LED, 3,000 lm

  • Mfr # DML814

  • Zoro # G503528756


product price: $469.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML814
Zoro #
G503528756
UPC #
088381728614
Country of Origin
China

Details

Item
Tower Work Light

Description

Tripod Light, Battery Platform LXT(R), Light Output Mode High, Low, Medium, Brightness Level 900 lm, 1,700 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 900 lm, Mount Type Tripod, Maximum Height 87 in, Minimum Height 39 3/8 in, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Battery Capacity Not Applicable, Run Time 3 hr, 5.5 hr, 10 hr, Voltage 18V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.