Universal Quick Coupler
- Mfr # HY00000338
- Zoro # G023396897
product price:Â
$
22.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Not Rated
Connection Thread Type
Not Rated
Interchange Type
Automotive, Industrial
Coupling Component
Not Rated
Body Size - Quick Connect Air Couplings
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY00000338
- Zoro #
- G023396897
- UPC #
- -
- Country of Origin
- China
- Connection Type
- Not Rated
- Connection Thread Type
- Not Rated
- Interchange Type
- Automotive, Industrial
- Coupling Component
- Not Rated
- Max. Working Pressure @ 70 F
- Not Rated
- Operating Temperature - Maximum
- Not Rated
- Operating Temperature - Minimum
- Not Rated
- Valve Type
- Not Rated
- Material Grade
- Not Rated
- Max. Flow Rate
- Not Rated
- Finish/Coating
- Not Rated
- Includes
- Coupler Only
- Item
- Universal Quick Coupler
- Coupling Locking Type
- Not Rated
- Material
- Not Rated
- For Hose I.D.
- Not Rated
- Seal Material
- Not Rated
- Shell Material
- Not Rated
- Traction Material
- Not Rated
Dimensions
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Hose Fitting Size
- 1/4 in
- Overall Length
- Not Rated
- Wire Rope Length
- Not Rated
- Length
- Not Rated
Description
Universal Quick Coupler, Automotive, Industrial, Not Rated, Not Rated, Female, Not Rated
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.