Universal Wrench
Mfr # 782023-7
Zoro # G515812294
product price: $17.99
/eaKey Features
Material
Steel
Overall Length
16 mm
Overall Width
13 mm
Compatible Product Type
Makita Chainsaws
Product Type
Universal Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
782023-7
Zoro #
G515812294
UPC #
-
Country of Origin
China
Dimensions
Overall Length
16 mm
Overall Width
13 mm
Details
Material
Steel
Item
Universal Wrench
Compatible Product Type
Makita Chainsaws
Product Type
Universal Wrench
Compatible Manufacturer Number
GCU01M1, GCU01T, GCU01Z, GCU02M1, GCU02T, GCU02Z, GCU03M1, GCU03T, GCU03Z, GCU04T, GCU04T1, GCU04Z
Description
Universal Wrench, Product Type Universal Wrench, Compatible Product Type Makita Chainsaws, Includes Not Applicable, Compatible Manufacturer Number GCU01M1, GCU01T, GCU01Z, GCU02M1, GCU02T, GCU02Z, GCU03M1, GCU03T, GCU03Z, GCU04T, GCU04T1, GCU04Z, Compatible Grainger Part Number 386PF7, 386PF8, 386PF9, 386PG0, 386PG1, 386PG2, 391VK7, 391VK9, 391VL0, 803YV1, 803YV2, Overall Length 16 mm, Material Steel, Overall Width 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.