Zoro Homepage

Upright Vacuum Cleaner, 2.7 lb

  • Mfr # XLC02R1B/BL1820B

  • Zoro # G400720536


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1/4 gal
Length
39 1/4 in
Number of Motor Stages
1
Frequency
None
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC02R1B/BL1820B
Zoro #
G400720536
UPC #
-
Country of Origin
Multiple

Dimensions

Length
39 1/4 in
Cleaning Path Width
8 1/2 in
Head Height Adjustment
1-Position

Details

Vacuum Capacity
1/4 gal
Item
Cordless Upright Vacuum
Number of Motor Stages
1
Frequency
None
Standards
UL Listed
Vacuum Collection Type
Bagless
No. Batteries Included
2
Cordless Tool Battery Type
Li-Ion
Vacuum Filtration Type
Standard
Motor Efficiency Type
Brushed
Battery Run Time
0.6 hr
Battery Charge Time
1 hr
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Plug Type
Cordless
Includes
(1) 18V LXT(R) Compact Vacuum (Mfr. No. XLC02ZB), (2) 18V LXT(R) Lithium-Ion Compact 2.0Ah Battery (Mfr. No. BL1820B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Pre-Filter (Mfr. No. 451208-3), (1) Cloth Vacuum Filter (Mfr. No. 443060-3), (1) 8" Black Floor Nozzle (Mfr. No. 123539-7), (1) Black Crevice Nozzle Holder (Mfr. No. 456585-8), (1) 6" Black Crevice Nozzle (Mfr. No. 456586-6), (1) Black Extension Attachment (Mfr. No. 456587-4)
Series
18V LXT(R)
Includes Battery
Yes
Voltage
18 V
Vacuum Power Source
Cordless
Includes Charger
Yes
Vacuum Air Flow
46 cfm
Weight
2.7 lb
Vacuum Pickup Type
Dry

Description

Dust Extractor, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 46 cfm, Static Pressure 14 in, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Frequency Not Applicable, Voltage 18V DC, Length 39 1/4 in, Head Height Adjustment 1-Position, Plug Type Cordless, Series LXT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.