Zoro Homepage

Upright Vacuum Cleaner, 2.7 lb

  • Mfr # XLC03R1WX4/BL1850B

  • Zoro # G900720555


product price: $551.51
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1/4 gal
Length
40 in
Vacuum Air Flow
49 cfm
Cleaning Path Width
8 1/2 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC03R1WX4/BL1850B
Zoro #
G900720555
UPC #
-
Country of Origin
Multiple

Dimensions

Length
40 in
Cleaning Path Width
8 1/2 in
Head Height Adjustment
1-Position

Details

Vacuum Capacity
1/4 gal
Item
Cordless Upright Vacuum
Vacuum Air Flow
49 cfm
Standards
UL Listed
Battery Charge Time
1 hr
Plug Type
Cordless
Frequency
None
Voltage
18 V
Weight
2.7 lb
No. Batteries Included
2
Number of Motor Stages
1
Motor Efficiency Type
Brushless
Vacuum Pickup Type
Dry
Vacuum Collection Type
Bagless
Cordless Tool Battery Type
Li-Ion
Includes Charger
Yes
Includes Battery
Yes
Includes
(1) 18V LXT(R) Lithium-Ion Brushless Compact Vacuum, Trigger W/ Lock (Mfr. No. XLC03ZWX4), (1) 18V LXT(R) Lithium-Ion Compact 2.0Ah Battery (Mfr. No. BL1820B), (1) 18V LXT(R) Lithium-Ion 5.0Ah Battery (Mfr. No. BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Vacuum Wall Mount Bracket (Mfr. No. 458571-5), (1) Reusable Stick Vacuum Filter (Mfr. No. 199966-0), (1) White Extension Attachment (Mfr. No. 458942-6), (1) 8" White Floor Nozzle (Mfr. No. 123486-2), (1) 6" White Crevice Nozzle (Mfr. No. 451240-7), (1) White Crevice Nozzle Holder (Mfr. No. 459038-6)
Battery Run Time
0.6 hr
Vacuum Power Source
Cordless
Vacuum Filtration Type
Standard
Series
18V LXT(R)
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah

Description

Dust Extractor, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 49 cfm, Sound Level 70 dB, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Frequency Not Applicable, Voltage 18V DC, Length 40 in, Head Height Adjustment 1-Position, Plug Type Cordless, Series 18V LXT(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.