Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, White, 20.3 lb

  • Mfr # GCV09L1

  • Zoro # G413115855


product price: $1,579.00
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Vacuum Kit
Air Flow
64 CFM
Sound Level dBA
57 dB(A)
Vacuum Capacity
1 1/4 gal
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCV09L1
Zoro #
G413115855
UPC #
197050002839
Country of Origin
China

Dimensions

Width
15 in
Length
12 7/8 in
Size
12-7/8 in L x 15 in W x 45 in H
Height
45 in
Cleaning Path Width
15 in
Head Height Adjustment
5-Position

Details

Vacuum Product Grouping
Vacuum Kit
Air Flow
64 CFM
Sound Level dBA
57 dB(A)
Vacuum Capacity
1 1/4 gal
Item
Cordless Upright Vacuum
Battery Capacity
8 Ah
Standards
CRI Gold Seal of Approval Certified
Voltage
40 V
Cordless Tool Battery Type
Li-Ion
Filter Type
Yes
Number of Motor Stages
3
Static Pressure
60 in
Includes
BL4080F 40V Max XGT(R) 8.0 Ah Battery, DC40RA 40V Max XGT(R) Rapid Optimum Charger, GCV09, XCV19, 191T96-3 Fleece Filter Dust Bag, GCV09Z 40V Max XGT(R) Brushless 1.3 gal HEPA Filter 15 in Upright Vacuum, XCV19, 191D65-8 Crevice Tool, XCV19, 191D67-4 Round Brush, XCV19, 191E39-5 HEPA Filter
Sound Level
57 dB
Water Lift
60 in
Features
Adjusts Easily to a Horizontal Position for Cleaning Under Furniture, Attachments Store Directly on the Vacuum for Convenience, Only use Genuine Makita Batteries and Chargers, Tool Less and Easy Accessible Brush Roller for Easier Removal of Hair and Clogs
Weight
20.3 lb
Battery Charge Time
76 min
Filter Efficiency
99.97% at 0.3 microns
No. Batteries Included
1
Includes Battery
Yes
Vacuum Power Source
Cordless
Plug Type
Cordless
Includes Charger
Yes
Vacuum Filtration Type
HEPA
Motor Efficiency Type
Brushless
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
64 cfm
Battery Run Time
40 min

Description

  • OUTPOWER: Up to 18% more suction power with 64 CFM and 60" of water lift*
  • OUTSMART: 15" Cleaning Path for increased efficiency with 25% more coverage*
  • OUTLAST: CRI Gold Seal of Approval certified by the Carpet and Rug Institute for commercial use
  • Cordless mobility delivers maximum productivity covering more space in less time
  • Upgraded base with 25% Smaller Profile for maneuverability under furniture*
  • Efficient two stage HEPA filter captures 99.97% of particulates 0.3 microns and larger
  • 3-speed power selection (high/medium/low) for efficient operation
  • Up to 160 minutes of run time on low and 40 minutes on high with 40V XGT® 8.0Ah battery
  • 5 height adjustment levels for optimal cleaning on any floor type
  • Adjusts easily to a horizontal position for cleaning under furniture

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.