Zoro Homepage

Upright Vacuum Cleaner, White, 21.4 lb

  • Mfr # GCV09Z

  • Zoro # G713115883


product price: $1,199.00
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Vacuum - Bare Tool
Sound Level dBA
57 dB(A)
Vacuum Capacity
1 1/4 gal
Width
15 in
Length
12 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCV09Z
Zoro #
G713115883
UPC #
197050002846
Country of Origin
China

Dimensions

Width
15 in
Length
12 7/8 in
Size
12-7/8 in L x 15 in W x 45 in H
Height
45 in
Head Height Adjustment
5-Position
Cleaning Path Width
15 in

Details

Vacuum Product Grouping
Vacuum - Bare Tool
Sound Level dBA
57 dB(A)
Vacuum Capacity
1 1/4 gal
Item
Cordless Upright Vacuum
Cordless Tool Battery Type
Li-Ion
Sound Level
57 dB
Standards
CRI Gold Seal of Approval Certified
Battery Capacity
8 Ah
Number of Motor Stages
3
Filter Type
Yes
Includes
GCV09, XCV19, 191T96-3 Fleece Filter Dust Bag, XCV19, 191D65-8 Crevice Tool, XCV19, 191D67-4 Round Brush, XCV19, 191E39-5 HEPA Filter
Voltage
40 V
Static Pressure
60 in
Weight
21.4 lb
Features
Adjusts Easily to a Horizontal Position for Cleaning Under Furniture, Attachments Store Directly on the Vacuum for Convenience, Only use Genuine Makita Batteries and Chargers, Tool Less and Easy Accessible Brush Roller for Easier Removal of Hair and Clogs
Motor Efficiency Type
Brushless
Battery Run Time
40 min
Vacuum Air Flow
64 cfm
Filter Efficiency
99.97% at 0.3 microns
Vacuum Filtration Type
HEPA
Includes Charger
No
Vacuum Power Source
Cordless
Plug Type
Cordless
Vacuum Collection Type
Disposable Bag
Includes Battery
No
No. Batteries Included
0

Description

  • OUTPOWER: Up to 18% more suction power with 64 CFM and 60" of water lift*
  • OUTSMART: 15" Cleaning Path for increased efficiency with 25% more coverage*
  • OUTLAST: CRI Gold Seal of Approval certified by the Carpet and Rug Institute for commercial use
  • Cordless mobility delivers maximum productivity covering more space in less time
  • Upgraded base with 25% Smaller Profile for maneuverability under furniture*
  • Efficient two stage HEPA filter captures 99.97% of particulates 0.3 microns and larger
  • 3-speed power selection (high/medium/low) for efficient operation
  • Up to 160 minutes of run time on low and 40 minutes on high with 40V XGT® 8.0Ah battery (battery not included)
  • 5 height adjustment levels for optimal cleaning on any floor type
  • Adjusts easily to a horizontal position for cleaning under furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.