Zoro Homepage

Upright Vacuum Cleaner, White, 2.3 lb

  • Mfr # XLC10ZW

  • Zoro # G810764007


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
2.3 lb
Vacuum Collection Type
Disposable Bag
Features
Accepts Disposable Paper or Reusable Cloth Dust Bags for Added Convenience, Compact and Ergonomic Design for Operator Comfort, Integrated LED Light for Dark Area Cleaning, Thermoplastic Hand Grip for Longer Life and More Comfortable Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC10ZW
Zoro #
G810764007
UPC #
088381781435
Country of Origin
China

Dimensions

Length
19 3/4 in
Height
6 in
Width
4 7/16 in
Cleaning Path Width
9 in

Details

Item
Cordless Upright Vacuum
Voltage
18 V
Vacuum Filtration Type
Standard
Weight
2.3 lb
Vacuum Collection Type
Disposable Bag
Features
Accepts Disposable Paper or Reusable Cloth Dust Bags for Added Convenience, Compact and Ergonomic Design for Operator Comfort, Integrated LED Light for Dark Area Cleaning, Thermoplastic Hand Grip for Longer Life and More Comfortable Grip
Static Pressure
72.3 in
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2 Ah
Vacuum Capacity
3/4 gal
Number of Motor Stages
4
Includes
127825-8 9 in White Floor Nozzle, 198745-3 Paper Filter Bag, 413770-6 6 in White Crevice Nozzle, 459353-8 White Extension Attachment, 459354-6 White Crevice Nozzle Holder
Plug Type
Cordless
Vacuum Air Flow
42 cfm
Power
125 W
Motor Efficiency Type
Brushless
Sound Level
65 dB
Includes Battery
No
Vacuum Power Source
Cordless
Battery Run Time
27 min
Includes Charger
No
No. Batteries Included
0

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bag, Vacuum Capacity 3/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Cleaning Path Width 9 in, Vacuum Air Flow 42 cfm, Static Pressure 72 in, Sound Level 65 dB, Weight 2.3 lb, Motor Efficiency Type Brushless, Number of Motor Stages 4, Power 125 W, Frequency Not Applicable, Voltage 18V DC, Height 6 in, Length 19 3/4 in, Width 4 1/2 in, Head Height Adjustment Free-Flow, Plug Type Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.