Zoro Homepage

Upright Vacuum Cleaner, White, 4.2 lb

  • Mfr # GLC03Z

  • Zoro # G410111935


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
3/4 gal
Vacuum Air Flow
35 cfm
Motor Efficiency Type
Brushless
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC03Z
Zoro #
G410111935
UPC #
088381765404
Country of Origin
China

Dimensions

Cleaning Path Width
9 in

Details

Vacuum Capacity
3/4 gal
Item
Cordless Upright Vacuum
Vacuum Air Flow
35 cfm
Motor Efficiency Type
Brushless
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
2
Includes Battery
No
Features
Filter Efficiency
99.97% at 0.3 microns
Includes Charger
No
Static Pressure
80 in
Vacuum Filtration Type
HEPA
Battery Run Time
64 min
Vacuum Collection Type
Bagless
Standards
UL Listed
Voltage
40 V
Battery Capacity
2 Ah
Plug Type
Cordless
Includes
6 in White Crevice Nozzle, 9 in White Floor Nozzle, Dust Canister (GLC03 ), HEPA Filter, Sponge Filter, White Crevice Nozzle Holder, White Extension Attachment
Vacuum Power Source
Cordless
Weight
4.2 lb
Vacuum Pickup Type
Dry
Sound Level
65 dB

Description

Compact Stick Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 3/4 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 9 in, Vacuum Air Flow 35 cfm, Static Pressure 80 in, Sound Level 65 dB, Weight 4.2 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Frequency Not Applicable, Voltage 40V DC, Head Height Adjustment Free-Flow, Power Cord Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.