Zoro Homepage

Upright Vacuum Cleaner, White, 4.4 lb

  • Mfr # XLC11ZW

  • Zoro # G210764003


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
4.4 lb
Vacuum Collection Type
Bagless
Battery Capacity
2 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC11ZW
Zoro #
G210764003
UPC #
088381781695
Country of Origin
China

Dimensions

Width
4 7/16 in
Height
7 in
Length
21 3/8 in
Cleaning Path Width
9 in

Details

Item
Cordless Upright Vacuum
Voltage
18 V
Vacuum Filtration Type
Standard
Weight
4.4 lb
Vacuum Collection Type
Bagless
Battery Capacity
2 Ah
Features
Compact and Ergonomic Design for Operator Comfort, Only use Genuine Makita Batteries and Chargers, Thermoplastic Hand Grip for Longer Life and More Comfortable Grip
Cordless Tool Battery Type
Li-Ion
Static Pressure
72 in
Vacuum Capacity
3/4 gal
Number of Motor Stages
4
Includes
127825-8 9 in White Floor Nozzle, 413770-6 6 in White Crevice Nozzle, 459353-8 White Extension Attachment, 459354-6 White Crevice Nozzle Holder
Motor Efficiency Type
Brushless
Vacuum Power Source
Cordless
Power
100 W
Includes Battery
No
Plug Type
Cordless
Vacuum Air Flow
35 cfm
Battery Run Time
27 min
Sound Level
66 dB
Includes Charger
No
No. Batteries Included
0

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 5/8 gal, Vacuum Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Cleaning Path Width 9 in, Vacuum Air Flow 35 cfm, Static Pressure 72 in, Sound Level 66 dB, Weight 4.4 lb, Motor Efficiency Type Brushless, Number of Motor Stages 4, Power 100 W, Frequency Not Applicable, Voltage 18V DC, Height 7 in, Length 21 3/8 in, Width 4 1/2 in, Head Height Adjustment Free-Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.