This item is Discontinued.

Makita Makita BL1820B2 18V LiIon LXT Battery 2Ah Compact 2Pk BL1820B-2

Makita BL1820B2 18V LiIon LXT Battery 2Ah Compact 2Pk (Discontinued)

  • Mfr # BL1820B-2
  • Zoro # G102663063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1820B-2
Zoro #
G102663063
UPC #
88381430937
Country of Origin
China

Description

MAKITA® BL1820B-2 18V COMPACT LITHIUM-ION BATTERY 2.0AH, 2/PK FEATURES:
    UP TO 50% MORE RUN TIME THAN THE MAKITA® 18V LITHIUM-ION 1.5 AH BATTERY (BL1815) REACHES A FULL CHARGE IN ONLY 25 MINUTES - UP TO 40% FASTER THAN OTHER 18V COMPACT 2.0 AH BATTERIES IN SIDE-BY-SIDE INTERNAL TESTING, AN 18V COMPACT DRIVER-DRILL POWERED BY THE NEW 2.0 AH BATTERY DRILLED 32 HOLES, COMPARED TO 21 HOLES BY THE 1.5 AH BATTERY-POWERED DRILL (APPLICATION: 1-1/8" SELF-FEED INTO 2X10 SPF) FULLY COMPATIBLE WITH 18V LXT® AND 18V COMPACT CORDLESS TOOLS THAT CARRY THE STAR SYMBOL

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.