Vacuum, 65 dB, Black, Bagless, Cordless

  • Mfr # GLC01SD1
  • Zoro # G923785975
product price: 
$
529.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
36 to 40 V DC
Features
+80%, 100%), Compact and Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Also Functions as Low Battery Charge Indicator, Over-Discharge and Overheating, Rubberized Soft Grip Provides Increased Comfort, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, The XGT(R) Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Charger's Digital Display Indicates Battery Charge Level (-80%, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant
Includes
127828-2 9 in Black Floor Nozzle, 198750-0 Pre-Filter, 199989-8 HEPA Filter, 413809-5 6 in Black Crevice Nozzle, 458942-6 Black Extension Attachment, 459038-6 Black Crevice Nozzle Holder, BL4025 40V max XGT(R) 2.5Ah Battery, DC40RC 40V max XGT(R) Charger, GLC01Z 40V max XGT(R) Brushless 4-Speed HEPA Filter Compact Stick Vacuum
Vacuum Air Flow
42 cfm
Series
XGT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC01SD1
Zoro #
G923785975
UPC #
197050010292
Country of Origin
China

Dimensions

Length
42 in
Fits Chest Size
+80%, 100%), Compact and Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Also Functions as Low Battery Charge Indicator, Over-Discharge and Overheating, Rubberized Soft Grip Provides Increased Comfort, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, The XGT(R) Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Charger's Digital Display Indicates Battery Charge Level (-80%, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant

Details

Item
Upright Vacuum Cleaner
Voltage
36 to 40 V DC
Features
+80%, 100%), Compact and Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Also Functions as Low Battery Charge Indicator, Over-Discharge and Overheating, Rubberized Soft Grip Provides Increased Comfort, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, The XGT(R) Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Charger's Digital Display Indicates Battery Charge Level (-80%, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant
Includes
127828-2 9 in Black Floor Nozzle, 198750-0 Pre-Filter, 199989-8 HEPA Filter, 413809-5 6 in Black Crevice Nozzle, 458942-6 Black Extension Attachment, 459038-6 Black Crevice Nozzle Holder, BL4025 40V max XGT(R) 2.5Ah Battery, DC40RC 40V max XGT(R) Charger, GLC01Z 40V max XGT(R) Brushless 4-Speed HEPA Filter Compact Stick Vacuum
Vacuum Air Flow
42 cfm
Series
XGT
Plug Type
Cordless
Filter Efficiency
99.97% at 0.3 microns
Color
Black
Power Source
Cordless
Power
125 W
Battery Chemistry
Li-Ion
Includes Onboard Hose
Onboard Hose Not Included
Battery Run Time
80 min
Battery Capacity
2.5 Ah
Battery Platform
40V Max XGT
HEPA Rated Machine
Not HEPA Rated
Battery Series
XGT
Weight
5.1 lb
Cleaning Path
9 in
Sound Level
65 dB
Filter Included
HEPA
Static Pressure
84 in
Vacuum Capacity
1/4 gal
Compatible Battery Manufacturing Part Number
BL4025
Number of Motors
1
Power Source - TS Only
Cordless
Power Source - old
Cordless
Wire Color
Black

Description

Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Air Flow 42 cfm, Static Pressure 84 in, Sound Level 65 dB, Weight 5.1 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Power 125 W, Voltage 36 to 40 V DC, Length 42 in, Plug Type Cordless, Series XGT

Restrictions

Hazardous material

Ratings & reviews