Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 10 PK

  • Mfr # 197903-8

  • Zoro # G701821703


product price: $33.75
/pk 10, $3.38/ea

Key Features

Fits Vacuum Models
XCV05, XCV09, XCV10
Bag Reusability
Non-Reusable
Height
10 1/2 in
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197903-8
Zoro #
G701821703
UPC #
088381468107
Country of Origin
China

Dimensions

Height
10 1/2 in
Length
13 3/4 in

Details

Item
Vacuum Bag
Fits Vacuum Models
XCV05, XCV09, XCV10
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
Ply Count
3-Ply
For Vacuum Type
Backpack Vacuum
Bag Filtration Type
Standard
Fits Vacuum Brand
Makita
Bag Material
Cloth

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models XCV05, XCV09, XCV10, Bag Filtration Type Standard, Filter Efficiency Not Rated, Bag Material Cloth, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 10 1/2 in, Length 13 3/4 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.