Vest, Polyester, Up to 28 hr. Heating Time, Black, 2XL
Mfr # DCV200Z2XL
Zoro # G0324733
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
2XL
Length
29-1/2"
Battery Voltage
18
Heating Time
Up to 28 hr.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCV200Z2XL
Zoro #
G0324733
UPC #
088381803311
Country of Origin
China
Dimensions
Size
2XL
Length
29-1/2"
Fits Chest Size
54-5/16"
Details
Item
Vest
Color
Black
Battery Voltage
18
Heating Time
Up to 28 hr.
Material
Polyester
Lining Material
Polyester
Type
heated
Closure Type
zipper
Gender
Men's
Charger Included
No
Battery Included
No
Hood Style
None
Replacement Battery
Mfr. No. BL1820B
Charger Replacement
Mfr. No DC18RD
Description
Heated Vest,18V,Black,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.