Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Behind Sweeper, 32 3/4 in L

  • Mfr # GSV01PL

  • Zoro # G714845376


product price: $3,469.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Cleaning Path Width
25 1/2 in
Sweeping Mechanism
Main Brush, Side Brush
Body Material
Polyethylene
Height
45 in
Length
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSV01PL
Zoro #
G714845376
UPC #
197050003584
Country of Origin
China

Dimensions

Cleaning Path Width
25 1/2 in
Height
45 in
Length
32 3/4 in
Width
26 3/4 in

Details

Item
Walk Behind Sweeper
Sweeping Mechanism
Main Brush, Side Brush
Body Material
Polyethylene
Features
Triple Brush System; 93,000 sq ft/charge
Includes
(2) 40V Max XGT(R) 8.0 Ah Batteries, 40V Max XGT Dual Port Rapid Optimum Charger
Sweeper Power Source
Battery-Operated
Battery Voltage
40 V
Hopper Capacity
6.3 gal
Sweeper Product Grouping
Walk Behind Sweeper

Description

Large Area Sweepers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.