Zoro Homepage

Water Pump Couple Shaft Attachment, 10" W

  • Mfr # PF400MP

  • Zoro # G712846252


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Compatible Manufacturer Number
GUX01
Product Type
Water Pump Couple Shaft Attachment
Overall Length
28 1/2 in
Compatible Product Type
Makita Couple Shaft Power Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF400MP
Zoro #
G712846252
UPC #
088381777070
Country of Origin
Japan

Dimensions

Overall Width
10 in
Overall Length
28 1/2 in
Diameter
Not Rated

Details

Item
Water Pump Couple Shaft Attachment
Compatible Manufacturer Number
GUX01
Product Type
Water Pump Couple Shaft Attachment
Compatible Product Type
Makita Couple Shaft Power Heads

Description

Water Pump Couple Shaft Attachment, Product Type Water Pump Couple Shaft Attachment, Overall Width 10 in, Overall Length 28 1/2 in, Diameter Not Rated, Compatible Product Type Makita Couple Shaft Power Heads, Compatible Manufacturer Number GUX01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.