Shop MAKITA

Wet/Dry Vacuum, 4 gal

  • Mfr # GCV03Z
  • Zoro # G610105642

product price: 
$
839.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
92 in
Tank Size
4 gal
Tank Dry Capacity
4 gal
Tank Wet Capacity
3 1/4 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GCV03Z
Zoro #
G610105642
UPC #
088381753364
Country of Origin
China
Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
92 in
Tank Dry Capacity
4 gal
Tank Wet Capacity
3 1/4 gal
Vacuum Collection Type
Bag
Number of Motor Stages
1
Voltage
40V DC
Weight
18.5 lb
Vacuum Filtration Type
Standard
Includes Charger
No
Includes Battery
No
Sound Level
67 dBA
Features
360 deg Mobility with 4 Wheels, Efficient Cloth Filter Optimized for Wet Pickup or Dry use Capturing Small Dust Particulates, Extreme Protection Technology (XPT(TM)) Engineered for Improved Dust and Water Resistance, IPX4 Weather-Resistant Construction for Durability and Long Life, Large Rubber Bumper Helps Prevent Damage to the Work Environment, Locking Cover for Added Protection of Batteries, Motor Chamber Constructed of Quality Sound-Absorbing Materials for Quiet Operating Sound Level, Only use Genuine Makita(R) Batteries and Chargers, Outlast 2X More Run Time with 2 Bay Battery System, Outpower Over 2X More Suction Power, Oversized On-Off Switch for Operator Convenience, Quick-Release Metal Latches for Easy Removal and Disposal of Debris from Canister, Rear Casters Feature Locking Levers to Prevent the Vacuum from Moving, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for More Efficient Charging, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), Variable Speed Control Dial for a Variety of Applications, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the tool During High-Demand Applications, XGT(R) tools and Batteries are Designed with a Multi-Layer Contact Interface for More Constant Power Delivery to Take on High-Current Demands
Vacuum Power Source
Cordless
Vacuum Air Flow
148 cfm
Plug Type
Cordless
Application
Construction, Janitorial
Cordless Tool Battery Type
Li-Ion
Motor Efficiency Type
Brushless
Includes
1 1/4 in x 5 3/5 in Anti-Static Hose, 12 1/2 in Floor Nozzle, 13 in White Crevice Nozzle, Aluminum Telescoping Extension Wand, Cloth Vacuum Filter, Curved Pipe Handle with Lock, Multi Hook, Plastic Disposal Bag, Wand Hook
Tool Series
40V XGT
Series
XGT(R)
Bag/Cartridge Reusability
Disposable
Number of Chargers Included
0
Bag/Cartridge Material
Plastic
Frequency
Not Rated
Filter Included
Standard
Battery Platform
40V XGT
Battery Charge Time
28 min, 45 min, 50 min, 76 min
Average Brush Life
Not Rated
Battery Capacity
2.5 Ah, 4 Ah, 5 Ah, 8 Ah
Battery Chemistry
Li-Ion
Battery Series
40V XGT
Battery Run Time
Not Rated
Battery Type
Tabbed
Filter Efficiency
Not Rated
Product Badging
(XPT) Extreme Protection Technology
Compatible Brand
Makita
HEPA Rated Machine
Not HEPA Rated
No. Batteries Included
0
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tank Size
4 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5.5 ft
Width
13 1/8 in
Length
14 3/8 in
Height
18 3/4 in
Hose Length
5 1/2 ft
Fits Chest Size
360 deg Mobility with 4 Wheels, Efficient Cloth Filter Optimized for Wet Pickup or Dry use Capturing Small Dust Particulates, Extreme Protection Technology (XPT(TM)) Engineered for Improved Dust and Water Resistance, IPX4 Weather-Resistant Construction for Durability and Long Life, Large Rubber Bumper Helps Prevent Damage to the Work Environment, Locking Cover for Added Protection of Batteries, Motor Chamber Constructed of Quality Sound-Absorbing Materials for Quiet Operating Sound Level, Only use Genuine Makita(R) Batteries and Chargers, Outlast 2X More Run Time with 2 Bay Battery System, Outpower Over 2X More Suction Power, Oversized On-Off Switch for Operator Convenience, Quick-Release Metal Latches for Easy Removal and Disposal of Debris from Canister, Rear Casters Feature Locking Levers to Prevent the Vacuum from Moving, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for More Efficient Charging, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), Variable Speed Control Dial for a Variety of Applications, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the tool During High-Demand Applications, XGT(R) tools and Batteries are Designed with a Multi-Layer Contact Interface for More Constant Power Delivery to Take on High-Current Demands

Description

Dust Extractor/Vacuum, Vacuum Power Source Cordless, Filter Efficiency Not Rated, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 148 cfm, Static Pressure 92 in, Sound Level 67 dBA, Tank Size 4 gal, Tank Dry Capacity 4 gal, Tank Wet Capacity 3 1/4 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current Not Applicable, Frequency Not Rated, Voltage 40V DC, Height 18 3/4 in, Length 14 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.