Wheel Guard, For 5 in Dia
- Mfr # 199710-5
- Zoro # G201821708
product price:Â
$
16.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
5" Cut-Off Wheel Guard Cover
Number of Pieces
1
Application
Wheel Guard
For Maximum Wheel Diameter
5 in
Compatible with Series
Makita 956 Series, Makita GA50 Series, Makita XAG Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199710-5
- Zoro #
- G201821708
- UPC #
- 088381544672
- Country of Origin
- China
- Item
- Wheel Guard
- Includes
- 5" Cut-Off Wheel Guard Cover
- Number of Pieces
- 1
- Application
- Wheel Guard
- Compatible with Series
- Makita 956 Series, Makita GA50 Series, Makita XAG Series
- Compatible with Manufacturer Part Number
- 9565PC, GA5010Z, GA5020Y, GA5042C, GA5052, GA5053R, XAG04, XAG09, XAG11, XAG16, XAG20
- Features
- Installs Quickly and Easily, The Collar Installs Quickly Over the Angle Grinder
- For Use With
- Makita Angle Grinders
- Compatible Series
- 956 Series, GA50 Series, XAG Series
- Product Type
- Wheel Guard
- Compatible Product Type
- Angle Grinders
- Compatible Manufacturer Part Number
- 9565PC, GA5010Z, GA5020Y, GA5042C, GA5052, GA5053R, XAG04, XAG09, XAG11, XAG16, XAG20
Dimensions
- For Maximum Wheel Diameter
- 5 in
- Fits Chest Size
- Installs Quickly and Easily, The Collar Installs Quickly Over the Angle Grinder
Description
The MAKITA - 199710-5 is a Wheel Guard, an accessory designed for Angle Grinders. This item is intended to add a layer of protection when using Makita Angle Grinders. It is designed to be compatible with various Makita models including those from the Makita 956 Series, Makita GA50 Series, and Makita XAG Series. As a Wheel Guard, the MAKITA - 199710-5's main function is to cover the disk of the grinder, which may help reduce risk during usage.
Key Features:
- Designed for straightforward installation, the setup duration may vary based on individual skill and prior knowledge.
- Includes a 5" Cut-Off Wheel Guard Cover as part of the purchase, intended to contribute to safer use with compatible grinders.
- Compatibility extends to a variety of Makita models, part numbers of which include 9565PC, GA5010Z, GA5020Y, GA5042C, GA5052, GA5053R, XAG04, XAG09, XAG11, XAG16, XAG20, making it a versatile addition to your toolkit.
- Supports a maximum wheel diameter of 5in, defining the size of the grinder wheel that this guard can accommodate.
- The purchase will contain only one piece, the Wheel Guard.
- This item is not eligible for promotions. It’s important to note this rule while considering bulk purchases or expecting potential discounts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.