Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 1,100 lm

  • Mfr # ML003G

  • Zoro # G105612204


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Power Source
Cordless
Features
3 yr Limited Warranty, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compatible with Makita 40V MAX XGT(R) and 18V LXT Batteries (Batteries Not Included), Dust and Water-Resistant Construction (IP65 Rated), Only Use Genuine Makita Batteries and Chargers, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide Up to 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), The XGT(R) Rapid Chargers Built-In Chip Thoroughly Communicates During the Charging Process to Control Current Voltage and Temperature for More Efficient Charging, The XGT(R) Rapid Chargers Digital Display Indicates Battery Charge Level (-80%/+80%/100%), Up to 10 hr of Continuous Illumination on High, Up to 22 hr of Continuous Illumination on Low, Work Light can be Mounted on Optional Tripod Light Stand Individually or with Two Work Lights (Tripod Light Stand Not Included), XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included)
Water Penetration Rating
IP65
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML003G
Zoro #
G105612204
UPC #
088381746632
Country of Origin
China

Dimensions

Tool Width
11 3/4 in
Tool Height
11 in
Tool Length
9 3/4 in

Details

Item
Cordless Work Light
Voltage
40 V
Power Source
Cordless
Features
3 yr Limited Warranty, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compatible with Makita 40V MAX XGT(R) and 18V LXT Batteries (Batteries Not Included), Dust and Water-Resistant Construction (IP65 Rated), Only Use Genuine Makita Batteries and Chargers, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide Up to 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), The XGT(R) Rapid Chargers Built-In Chip Thoroughly Communicates During the Charging Process to Control Current Voltage and Temperature for More Efficient Charging, The XGT(R) Rapid Chargers Digital Display Indicates Battery Charge Level (-80%/+80%/100%), Up to 10 hr of Continuous Illumination on High, Up to 22 hr of Continuous Illumination on Low, Work Light can be Mounted on Optional Tripod Light Stand Individually or with Two Work Lights (Tripod Light Stand Not Included), XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included)
Water Penetration Rating
IP65
Lamp Type
LED
Focus
Adjustable, Flood
Switch Type
Knob
Light Distribution
240 Degrees
Standards
ICES-005 standard (For Canada)
Light Output Mode
High / Low
Battery Platform
XGT(R)
Run Time
10 hr, 22 hr
Product Type
Work Light
Maximum Head Rotation Angle
240 Degrees
Charging Capability
Cordless Tool Battery
Cordless Tool Kit Contents
Bare Tool
Lamp Life at Maximum Lumens Rating
10 hr
Lamp Life Battery Capacity Rating
4 Ah
Included Charger
No
Brightness Level
450 lm, 1,100 lm
Maximum Brightness Level
1,100 lm
Tool Weight
7.5 lb
Battery Model Number
BL1815N, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B, BL4025, BL4040
Number of Light Output Modes
2
Series
XGT(R)
Head Type
Rotating
Minimum Brightness Level
450 lm
Mount Type
Tripod
Compatible Battery Model Number
Mfr. No. BL1430B, Mfr. No. BL1815N, Mfr. No. BL1820B, Mfr. No. BL1830B, Mfr. No. BL1840B, Mfr. No. BL1850B, Mfr. No. BL1860B, Mfr. No. BL4025
Battery Capacity
4.0 Ah

Description

Work Light, Battery Platform XGT(R), Series XGT(R), Light Output Mode High, Low, Brightness Level 450 lm, 1,100 lm, Maximum Brightness Level 1,100 lm, Minimum Brightness Level 450 lm, Mount Type Tripod, Maximum Height 9 3/4 in, Light Distribution 240 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Run Time 10 hr, 22 hr, Voltage 40V DC, Battery Included / Bare Tool Bare Tool

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.