Zoro Homepage

Work Light, LED, 10,000 lm

  • Mfr # DML809

  • Zoro # G600689343


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
10,000 lm, 2,000 lm, 4,000 lm
Power Source
Cordless/Corded
Includes
AC Power Cord
Features
AC Cord Can Easily be Stored with Built in Cord Storage, Adjusting Knobs, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact, Compact Design, Convenient Carrying Handle, Convenient Carrying Handle Folds Down for Convenience
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML809
Zoro #
G600689343
UPC #
088381888257
Country of Origin
China

Dimensions

Tool Length
9 3/4 in
Tool Width
14 1/2 in
Tool Height
11 in

Details

Item
Cordless Work Light
Voltage
18 V
Lumens
10,000 lm, 2,000 lm, 4,000 lm
Power Source
Cordless/Corded
Includes
AC Power Cord
Features
AC Cord Can Easily be Stored with Built in Cord Storage, Adjusting Knobs, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact, Compact Design, Convenient Carrying Handle, Convenient Carrying Handle Folds Down for Convenience
Number of Batteries
0
Included Charger
No
Corded/Cordless
Cordless
Special Features
AC Power Cord included for Corded Operation, Adjusting Knobs, Compact, Convenient Carrying Handle
Light Output Mode
High / Medium / Low
Base Style
Flat
Focus
Flood
Lamp Type
LED
Standards
IP65
Tool Weight
15.4 lb
Water Penetration Rating
IP65
Charger Replacement
Mfr. No. DC18RE
Cordless Tool Kit Contents
Bare Tool
Lamp Life at Maximum Lumens Rating
1.7 hr
Brightness Level
2,000 lm, 4,000 lm, 10,000 lm
Series
LXT(R)
Maximum Brightness Level
10,000 lm
Number of Batteries Included
0
Head Type
Rotating
Product Type
Work Light
Mount Type
Tripod
Lamp Life Battery Capacity Rating
6 Ah
Run Time
1.7 hr, 8.5 hr
Minimum Brightness Level
2,000 lm
Compatible Charger Model Number
DC18RE
Number of Light Output Modes
3
Battery Platform
LXT(R)
Maximum Head Rotation Angle
240 Degrees
Compatible Battery Model Number
BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B

Description

Work Light, Battery Platform LXT(R), Series LXT(R), Light Output Mode High, Low, Medium, Brightness Level 2,000 lm, 4,000 lm, 10,000 lm, Maximum Brightness Level 10,000 lm, Minimum Brightness Level 2,000 lm, Mount Type Tripod, Maximum Height 14 1/2 in, Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 1.7 hr, 8.5 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Capacity 5 Ah, 6 Ah

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.