Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 10,000 lm

  • Mfr # ML009G

  • Zoro # G916210606


product price: $434.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML009G
Zoro #
G916210606
UPC #
088381767521
Country of Origin
China

Details

Item
Cordless Work Light

Description

Work Light, Battery Platform LXT(R), XGT(R), Light Output Mode High, Low, Medium, Brightness Level 2,000 lm, 4,000 lm, 10,000 lm, Maximum Brightness Level 10,000 lm, Minimum Brightness Level 2,000 lm, Mount Type Tripod, Maximum Height 12 in, Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Run Time 14 hr, Voltage 40V DC, Charging Capability Cordless Tool Battery

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.