Zoro Homepage

Work Light, LED, 3,000 lm

  • Mfr # DML811

  • Zoro # G700689342


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
1,500 lm, 3,000 lm, 750 lm
Power Source
Cordless/Corded
Includes
AC Power Cord
Features
AC Power Cord included for Corded Operation, Adjusting Knobs, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact, Compact Design, Convenient Carrying Handle, Convenient Carrying Handle Folds Down for Convenience
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML811
Zoro #
G700689342
UPC #
088381888271
Country of Origin
China

Dimensions

Tool Length
9 3/4 in
Tool Width
11 7/8 in
Tool Height
10 5/8 in

Details

Item
Cordless Work Light
Voltage
18 V
Lumens
1,500 lm, 3,000 lm, 750 lm
Power Source
Cordless/Corded
Includes
AC Power Cord
Features
AC Power Cord included for Corded Operation, Adjusting Knobs, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact, Compact Design, Convenient Carrying Handle, Convenient Carrying Handle Folds Down for Convenience
Water Penetration Rating
IP65
Base Style
Flat
Tool Weight
10.4 lb
Special Features
AC Power Cord included for Corded Operation, Adjusting Knobs, Compact, Convenient Carrying Handle
Standards
IP65
Light Output Mode
High / Medium / Low
Corded/Cordless
Cordless
Number of Batteries
0
Focus
Flood
Included Charger
No
Charger Replacement
Mfr. No. DC18RE
Lamp Type
LED
Brightness Level
750 lm, 1,500 lm, 3,000 lm
Run Time
3 hr, 13 hr
Mount Type
Tripod
Head Type
Rotating
Maximum Head Rotation Angle
240 Degrees
Series
LXT(R)
Lamp Life Battery Capacity Rating
6 Ah
Minimum Brightness Level
750 lm
Maximum Brightness Level
3,000 lm
Product Type
Work Light
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Lamp Life at Maximum Lumens Rating
3 hr
Battery Platform
LXT(R)
Compatible Battery Model Number
BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
Compatible Charger Model Number
DC18RE
Number of Light Output Modes
3

Description

Work Light, Battery Platform LXT(R), Series LXT(R), Light Output Mode High, Low, Medium, Brightness Level 750 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 750 lm, Mount Type Tripod, Maximum Height 14 1/4 in, Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 3 hr, 13 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Capacity 5 Ah, 6 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.