Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 5,500 lm

  • Mfr # ML010G

  • Zoro # G816210638


product price: $799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML010G
Zoro #
G816210638
UPC #
088381625043
Country of Origin
China

Details

Item
Cordless Site Light

Description

Work Light, Battery Platform XGT(R), Light Output Mode High, Low, Medium, Brightness Level 1,500 lm, 3,000 lm, 5,500 lm, Maximum Brightness Level 5,500 lm, Minimum Brightness Level 1,500 lm, Mount Type Handheld, Maximum Height 32 in, Light Distribution 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 360 Degrees , Run Time 24 hr, Voltage 40V DC, Charging Capability Cordless Tool Battery

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.