Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WorkLightKit, LED, 10,000lm, (2)6.0Ah

  • Mfr # DML809 + BL1860B-2

  • Zoro # G606598540


product price: $701.02
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Power Source
Cordless/Corded
Includes
AC Power Cord
Features
AC Cord Can Easily be Stored with Built in Cord Storage, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact Design, Compact, Convenient Carrying Handle Folds Down for Convenience
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML809 + BL1860B-2
Zoro #
G606598540
UPC #
088381888257
Country of Origin
Multiple

Dimensions

Tool Length
9 3/4 in
Tool Height
11 in
Tool Width
14 1/2 in

Details

Item
Cordless/Corded Work Light
Voltage
18 V
Power Source
Cordless/Corded
Includes
AC Power Cord
Features
AC Cord Can Easily be Stored with Built in Cord Storage, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact Design, Compact, Convenient Carrying Handle Folds Down for Convenience
Switch Type
Push Button
Water Penetration Rating
IP65
Standards
UL Listed
Focus
Flood
Replacement Lamps
None
Lamp Type
LED
Head Type
Rotating
Lamp Life at Maximum Lumens Rating
1.7 hr
Run Time
1.7 hr, 4.5 hr, 8.5 hr
Minimum Brightness Level
2,000 lm
Maximum Head Rotation Angle
240 Degrees
Tool Weight
15.4 lb
Wireless Tool Tracking
No
Lamp Life Battery Capacity Rating
6 Ah
Brightness Level
2,000 lm, 4,000 lm, 10,000 lm
Compatible Charger Model Number
22UT98 (Mfr No. DC18SF), 38XU23 (Mfr No. DC18RD), 4NNN4 (Mfr No. DC18RC), 4NNN5 (Mfr No. DC18SE)
Charging Capability
Cordless Tool Battery
Minimum Head Rotation Angle
0 Degrees
Product Type
Work Light
Mount Type
Tripod
Compatible Battery Model Number
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830), 52RW97 (Mfr No. BL1860B)
Cordless Tool Kit Contents
Bare Tool, (2) Batteries
Included Charger
No
Maximum Brightness Level
10,000 lm
Battery Model Number
52RW98 (Mfr No. BL1860B-2)
Light Output Mode
High / Medium / Low
Number of Batteries Included
2
Battery Platform
LXT(R)
Battery Capacity
6.0 Ah
Number of Light Output Modes
3
Series
LXT(R)

Description

Work Light Kit, Battery Platform LXT(R), Series LXT(R), Light Output Mode High, Low, Medium, Brightness Level 2,000 lm, 4,000 lm, 10,000 lm, Maximum Brightness Level 10,000 lm, Minimum Brightness Level 2,000 lm, Mount Type Tripod, Maximum Height 14 1/2 in, Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, (2) Batteries, Battery Capacity (2) 6.0 Ah, Run Time 1.7 hr, 4.5 hr, 8.5 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.