Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Large Extension Tool Box, 15-13/16 in H

  • Mfr # T-90021

  • Zoro # G615486982


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Color
Teal
Features
Ability to Horizontally Cleat Mount or Vertically Connect to Rolling Tool Chest, Multiple Lid Mounting Points for more Interior Organization
Includes
Extra Large Extension Tool Box, Storage Tray
Locking System
Security Bar
Closure Type
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90021
Zoro #
G615486982
UPC #
197050353795
Country of Origin
United States

Details

Item
Extension Tool Box
Color
Teal
Features
Ability to Horizontally Cleat Mount or Vertically Connect to Rolling Tool Chest, Multiple Lid Mounting Points for more Interior Organization
Includes
Extra Large Extension Tool Box, Storage Tray
Locking System
Security Bar
Closure Type
Latch
Total Load Capacity
100 lb
Total Storage Capacity
3,569 cu in
Lid Style
Hinged

Description

Extension Tool Box, Locking System Security Bar, Color Teal, Closure Type Latch, Features Ability to Horizontally Cleat Mount or Vertically Connect to Rolling Tool Chest, Multiple Lid Mounting Points for more Interior Organization, Includes Extra Large Extension Tool Box, Storage Tray, Lid Style Hinged, Total Load Capacity 100 lb, Total Storage Capacity 3,569 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.