Shop MAKITA
See all product information
Create Account
XBU01Z LXT 36V 208MPH 155CFM Cordless Handheld Blower (Bare Tool)
- Mfr # XBU01Z
- Zoro # G902678205
product price:
$
381.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bare Tool/Battery Included
Bare Tool
Power Source
Battery
Blower Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XBU01Z
- Zoro #
- G902678205
- UPC #
- 88381668033
- Country of Origin
- China
- Bare Tool/Battery Included
- Bare Tool
- Power Source
- Battery
- Blower Type
- Handheld
- Item
- Leaf Blower
Description
MAKITA® XBU01Z 18V X2 LXT® LITHIUM-ION CORDLESS (36V) CORDLESS BLOWER, TOOL ONLY FEATURES:
- MAKITA-BUILT MOTOR PRODUCES A MAXIMUM AIR VELOCITY OF 208 MPH TWO 18V LXT® LITHIUM-ION BATTERIES DELIVER THE POWER AND RUN TIME FOR CORDED DEMANDS WITHOUT LEAVING THE 18V LXT® PLATFORM VARIABLE 2-SPEED (0-10,000 0-17,000 RPM) DESIGN FOR OPTIMUM SPEED CONTROL LOWER NOISE LEVEL AT ONLY 86 DB(A) FOR USER COMFORT ZERO EMISSIONS AND REDUCED MAINTENANCE FOR INCREASED EASE OF USE COMPACT AND ERGONOMIC DESIGN AT ONLY 36-1/4" LONG WEIGHS ONLY 8 LBS. WITH BATTERIES (BATTERIES NOT INCLUDED) FOR REDUCED OPERATOR FATIGUE RUBBERIZED SOFT GRIP PROVIDES INCREASED COMFORT ON THE JOB INSTANT START-UP; SIMPLY LOAD TWO 18V LXT® BATTERIES AND THE BLOWER IS READY TO USE L.E.D. BATTERY INDICATORS SHOW CHARGE LEVEL FOR EACH 18V LXT® BATTERY EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLS#8482; TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE (BATTERY AND CHARGER SOLD SEPARATELY) RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER, MORE EFFICIENT CHARGING (BATTERY AND CHARGER SOLD SEPARATELY) MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER (BATTERY AND CHARGER SOLD SEPARATELY) COMPATIBLE WITH MAKITA® 18V LITHIUM-ION BATTERIES WITH A STAR SYMBOL (BATTERY SOLD SEPARATELY) 3-YEAR ON THE TOOL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.